Men's Long Sleeve Pocketless Work Shirt, Cotton/Polyester, Snap, 0 Pocket(s), Light Blue, 5XL

  • Mfr # SP16LB RG 5XL

  • Zoro # G1354011


product price:  $20.59
/ea

Key Features

Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
0
Features
Breathable Comfort, Lasting Colors, Stain Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP16LB RG 5XL
Zoro #
G1354011
UPC #
883248280010
Country of Origin
Honduras

Dimensions

Size
5XL
Sleeve Length
37 3/4 in
Length
33 5/8 in
Size-Body Type
Regular
Maximum Chest Size
62 in
Minimum Chest Size
59 1/2 in
Maximum Neck Size
21 1/2 in
Minimum Neck Size
20 5/8 in

Details

Item
Long Sleeve Pocketless Work Shirt
Color
Light Blue
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
0
Features
Breathable Comfort, Lasting Colors, Stain Resistance
Gender
Men's
Closure Type
Snap
Number of Outside Pockets
0
Type
Collared Work Shirt
Style
Work Shirt
Application
Food Processing
Moisture-Wicking
Yes
Collar Style
Two Piece
Series
SP16
Cuff Style
Snap
Wrist Closure
Snaps
Front Closure Type
Snap

Description

Mens Ls Lt Blue Pop Wk Shrt-No Pkts,5XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color Light Blue, Sleeve Type Long, Sleeve Length 37 3/4 in, Size 5XL, Minimum Neck Size 20 5/8 in, Maximum Neck Size 21 1/2 in, Maximum Chest Size 62 in, Minimum Chest Size 59 1/2 in, Length 33 5/8 in, Size-Body Type Regular, Application Food Processing, Collar Style Two Piece, Cuff Style Snap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products