Men's Long Sleeve Pocketless Work Shirt, Cotton/Polyester, Snap, 0 Pocket(s), Navy, L

  • Mfr # SP16NV RG L

  • Zoro # G1354221


product price: $20.59
/ea

Key Features

Size
L
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP16NV RG L
Zoro #
G1354221
UPC #
036394592180
Country of Origin
Honduras

Dimensions

Size
L
Sleeve Length
35 1/4 in
Length
32 3/8 in
Minimum Chest Size
42 1/2 in
Size-Body Type
Regular
Minimum Neck Size
15 5/8 in
Maximum Neck Size
16 1/2 in
Maximum Chest Size
46 in

Details

Item
Long Sleeve Pocketless Work Shirt
Color
Navy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
0
Features
Breathable Comfort, Lasting Colors, Stain Resistance
Gender
Men's
Closure Type
Snap
Type
Collared Work Shirt
Style
Work Shirt
Number of Outside Pockets
0
Application
Food Processing
Front Closure Type
Snap
Collar Style
Two Piece
Moisture-Wicking
Yes
Wrist Closure
Snaps
Cuff Style
Snap
Series
SP16

Description

Mens Ls Navy Pop Work Shirt-No Pkts,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 35 1/4 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 3/8 in, Size-Body Type Regular, Application Food Processing, Collar Style Two Piece, Cuff Style Snap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.