Men's Long Sleeve Pocketless Work Shirt, Cotton/Polyester, Snap, 0 Pocket(s), White, 4XL

  • Mfr # SP16WH LN 4XL

  • Zoro # G1351309


product price:  $22.59
/ea

Key Features

Size
4XL
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP16WH LN 4XL
Zoro #
G1351309
UPC #
883248281024
Country of Origin
Honduras

Dimensions

Size
4XL
Sleeve Length
38 3/4 in
Length
34 3/4 in
Minimum Neck Size
19 5/8 in
Size-Body Type
Tall
Minimum Chest Size
56 1/2 in
Maximum Neck Size
20 1/2 in
Maximum Chest Size
59 in

Details

Item
Long Sleeve Pocketless Work Shirt
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
0
Features
Breathable Comfort, Lasting Colors, Stain Resistance
Gender
Men's
Closure Type
Snap
Style
Work Shirt
Number of Outside Pockets
0
Type
Collared Work Shirt
Application
Food Processing
Front Closure Type
Snap
Moisture-Wicking
Yes
Wrist Closure
Snaps
Cuff Style
Snap
Series
SP16
Collar Style
Two Piece

Description

Mens Ls White Pop Wrk Shirt-No Pkts,4XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Long, Sleeve Length 38 3/4 in, Size 4XL, Minimum Neck Size 19 5/8 in, Maximum Neck Size 20 1/2 in, Maximum Chest Size 59 in, Minimum Chest Size 56 1/2 in, Length 34 3/4 in, Size-Body Type Tall, Application Food Processing, Collar Style Two Piece, Cuff Style Snap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.