Men's Long Sleeve Pocketless Work Shirt, Cotton/Polyester, Snap, No Pocket(s), White, 3XL

  • Mfr # SP16WH RG 3XL

  • Zoro # G4347007


product price:  $22.59
/ea

Key Features

Size
3XL
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP16WH RG 3XL
Zoro #
G4347007
UPC #
883248281352
Country of Origin
Honduras

Dimensions

Size
3XL
Sleeve Length
36 3/4 in
Fits Chest Size
52 1/2 in to 56 in
Neck Size
18-5/8 to 19-1/2 in
Length
33 1/8 in
Size-Body Type
Regular
Minimum Neck Size
18 5/8 in
Minimum Chest Size
53 1/2 in
Maximum Chest Size
56 in
Maximum Neck Size
19 1/2 in

Details

Item
Long Sleeve Pocketless Work Shirt
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
No
Features
Breathable Comfort, Lasting Colors, Stain Resistance
Gender
Men's
Closure Type
Snap
Number of Outside Pockets
0
Type
Collared Work Shirt
Style
Work Shirt
Standards
Food Processing Requirements
Series
SP16
Wrist Closure
Snaps
Application
Food Processing
Front Closure Type
Snap
Cuff Style
Snap
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
Moisture-Wicking
Yes
Collar Style
Two Piece

Description

Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Long, Sleeve Length 36 3/4 in, Size 3XL, Minimum Neck Size 18 5/8 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 33 1/8 in, Size-Body Type Regular, Application Food Processing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.