Men's Long Sleeve Pocketless Work Shirt, Cotton/Polyester, Snap, No Pocket(s), White, 4XL

  • Mfr # SP16WH RG 4XL

  • Zoro # G4347016


product price:  $20.59
/ea

Key Features

Size
4XL
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP16WH RG 4XL
Zoro #
G4347016
UPC #
883248281369
Country of Origin
Honduras

Dimensions

Size
4XL
Sleeve Length
37 1/4 in
Neck Size
19-5/8 to 20-1/2 in
Fits Chest Size
56 1/2 in to 60 in
Length
33 3/8 in
Size-Body Type
Regular
Minimum Neck Size
19 5/8 in
Minimum Chest Size
56 1/2 in
Maximum Neck Size
20 1/2 in
Maximum Chest Size
59 in

Details

Item
Long Sleeve Pocketless Work Shirt
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
No
Features
Breathable Comfort, Lasting Colors, Stain Resistance
Gender
Men's
Closure Type
Snap
Standards
Food Processing Requirements
Style
Work Shirt
Type
Collared Work Shirt
Number of Outside Pockets
0
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
Application
Food Processing
Wrist Closure
Snaps
Cuff Style
Snap
Collar Style
Two Piece
Moisture-Wicking
Yes
Front Closure Type
Snap
Series
SP16

Description

Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Long, Sleeve Length 37 1/4 in, Size 4XL, Minimum Neck Size 19 5/8 in, Maximum Neck Size 20 1/2 in, Maximum Chest Size 59 in, Minimum Chest Size 56 1/2 in, Length 33 3/8 in, Size-Body Type Regular, Application Food Processing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.