Zoro Homepage

Men's Long Sleeve Poplin Work Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), Light Gray, M

  • Mfr # SP14LA RG M

  • Zoro # G1350170


product price: $23.49
/ea

Key Features

Size
M
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP14LA RG M
Zoro #
G1350170
UPC #
036394619665
Country of Origin
Multiple

Dimensions

Size
M
Sleeve Length
34 3/4 in
Length
32 1/8 in
Maximum Neck Size
15 1/2 in
Maximum Chest Size
42 in
Size-Body Type
Regular
Minimum Chest Size
38 1/2 in
Minimum Neck Size
14 5/8 in

Details

Item
Long Sleeve Poplin Work Shirt
Color
Light Gray
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
(6) Button Front with Gripper at Neck, Pre-cure Durable Press with Soil-Release and Wichable Finish
Gender
Men's
Closure Type
Button Fronts
Style
Work Shirt
Number of Outside Pockets
2
Type
Collared Work Shirt
Series
SP14
Pocket Locations
Chest
Moisture-Wicking
Yes
Collar Style
Two Piece
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Application
Industrial
Front Closure Type
Buttons
Pattern
Solid

Description

Mens Ls Lt Gray Poplin Work Shirt,M, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Light Gray, Sleeve Type Long, Sleeve Length 34 3/4 in, Size M, Minimum Neck Size 14 5/8 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.