Men's Long Sleeve Poplin Work Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), Royal Blue, 5XL

  • Mfr # SP14LB RG 5XL

  • Zoro # G1350435


product price: $23.49
/ea

Key Features

Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
(6) Button Front with Gripper at Neck, Pre-cure Durable Press with Soil-Release and Wichable Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP14LB RG 5XL
Zoro #
G1350435
UPC #
036394066520
Country of Origin
Multiple

Dimensions

Size
5XL
Sleeve Length
37 3/4 in
Length
33 5/8 in
Maximum Chest Size
62 in
Minimum Chest Size
59 1/2 in
Size-Body Type
Regular
Maximum Neck Size
21 1/2 in
Minimum Neck Size
20 5/8 in

Details

Item
Long Sleeve Poplin Work Shirt
Color
Royal Blue
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
(6) Button Front with Gripper at Neck, Pre-cure Durable Press with Soil-Release and Wichable Finish
Gender
Men's
Closure Type
Button Fronts
Type
Collared Work Shirt
Number of Outside Pockets
2
Style
Work Shirt
Application
Industrial
Front Closure Type
Buttons
Series
SP14
Collar Style
Two Piece
Pocket Locations
Chest
Pattern
Solid
Moisture-Wicking
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil

Description

Mens Ls Ryl Blue Poplin Work Shirt,5XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Royal Blue, Sleeve Type Long, Sleeve Length 37 3/4 in, Size 5XL, Minimum Neck Size 20 5/8 in, Maximum Neck Size 21 1/2 in, Maximum Chest Size 62 in, Minimum Chest Size 59 1/2 in, Length 33 5/8 in, Size-Body Type Regular, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.