Men's Long Sleeve Shirt, Cotton/Polyester, Button Fronts, 1 Pocket(s), Gray, M
Mfr # SR7TGY 15 32
Zoro # G803480952
product price: $32.35
/eaKey Features
Size
M
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR7TGY 15 32
Zoro #
G803480952
UPC #
-
Country of Origin
Honduras
Dimensions
Size
M
Sleeve Length
32 in
Maximum Neck Size
15 in
Minimum Chest Size
36 1/2 in
Length
32 1/4 in
Maximum Chest Size
38 in
Size-Body Type
Regular
Details
Item
Long Sleeve Shirt
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Gender
Men's
Closure Type
Button Fronts
Style
Work Shirt
Front Closure Type
Buttons
Number of Outside Pockets
1
Series
SR7T
Type
Long
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 32 in, Size M, Maximum Neck Size 15 in, Maximum Chest Size 38 in, Minimum Chest Size 36 1/2 in, Length 32 1/4 in, Size-Body Type Regular, Series SR7T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.