Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Long Sleeve Shirt, Polyester, Button, No Pocket(s), White, 2XL

  • Mfr # SS16WH LN XXL

  • Zoro # G4502337


product price: $25.49
/ea

Key Features

Size
2XL
Color
White
Material
Polyester
Fabric Weight
5 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS16WH LN XXL
Zoro #
G4502337
UPC #
883248297797
Country of Origin
Honduras

Dimensions

Size
2XL
Sleeve Length
37 3/4 in
Fits Chest Size
48 1/2 in to 52 in
Neck Size
17-5/8 to 18-1/2 in
Minimum Neck Size
17 5/8 in
Maximum Neck Size
18 1/2 in
Size-Body Type
Tall
Maximum Chest Size
53 in
Minimum Chest Size
50 1/2 in

Details

Item
Long Sleeve Shirt
Color
White
Material
Polyester
Fabric Weight
5 oz/sq yd
Fit
Regular Fit
Pockets
No
Features
No Pill Finish, Soft Hand, Superior Color Retention
Gender
Men's
Closure Type
Button
Standards
Food Processing Requirements
Type
Long
Style
Work Shirt
Number of Outside Pockets
0
Series
SS16
Cuff Style
Snap
Moisture-Wicking
Yes
Front Closure Type
Buttons
Application
Construction, Manufacturing, Transportation, Waste Management
Collar Style
Two Piece
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil

Description

Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Polyester, Fabric Weight 5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Long, Sleeve Length 37 3/4 in, Size 2XL, Minimum Neck Size 17 5/8 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Size-Body Type Tall, Application Construction, Manufacturing, Transportation, Waste Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.