Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Long Sleeve Shirt, Polyester, Button, No Pocket(s), White, 3XL

  • Mfr # SS16WH RG 3XL

  • Zoro # G4347095


product price: $25.49
/ea

Key Features

Size
3XL
Color
White
Material
Polyester
Fabric Weight
5 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS16WH RG 3XL
Zoro #
G4347095
UPC #
883248298145
Country of Origin
Honduras

Dimensions

Size
3XL
Sleeve Length
36 3/4 in
Neck Size
18-5/8 to 19-1/2 in
Fits Chest Size
52 1/2 in to 56 in
Size-Body Type
Regular
Minimum Chest Size
53 1/2 in
Maximum Chest Size
56 in
Maximum Neck Size
19 1/2 in
Minimum Neck Size
18 5/8 in

Details

Item
Long Sleeve Shirt
Color
White
Material
Polyester
Fabric Weight
5 oz/sq yd
Fit
Regular Fit
Pockets
No
Features
No Pill Finish, Soft Hand, Superior Color Retention
Gender
Men's
Closure Type
Button
Standards
Food Processing Requirements
Number of Outside Pockets
0
Style
Work Shirt
Type
Collared Work Shirt
Front Closure Type
Buttons
Cuff Style
Snap
Application
Construction, Manufacturing, Transportation, Waste Management
Series
SS16
Collar Style
Two Piece
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
Moisture-Wicking
Yes

Description

Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Polyester, Fabric Weight 5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Long, Sleeve Length 36 3/4 in, Size 3XL, Minimum Neck Size 18 5/8 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Size-Body Type Regular, Application Construction, Manufacturing, Transportation, Waste Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products