Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Long Sleeve Shirt, Polyester, Button, No Pocket(s), White, M

  • Mfr # SS16WH RG M

  • Zoro # G4347113


product price: $25.49
/ea

Key Features

Size
M
Color
White
Material
Polyester
Fabric Weight
5 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS16WH RG M
Zoro #
G4347113
UPC #
883248298091
Country of Origin
Honduras

Dimensions

Size
M
Sleeve Length
34 3/4 in
Neck Size
14-1/2 to 15-1/2 in
Fits Chest Size
36 1/2 in to 40 in
Maximum Neck Size
15 1/2 in
Minimum Chest Size
38 1/2 in
Maximum Chest Size
42 in
Minimum Neck Size
14 5/8 in
Size-Body Type
Regular

Details

Item
Long Sleeve Shirt
Color
White
Material
Polyester
Fabric Weight
5 oz/sq yd
Fit
Regular Fit
Pockets
No
Features
No Pill Finish, Soft Hand, Superior Color Retention
Gender
Men's
Closure Type
Button
Number of Outside Pockets
0
Type
Long
Style
Work Shirt
Standards
Food Processing Requirements
Series
SS16
Application
Construction, Manufacturing, Transportation, Waste Management
Collar Style
Two Piece
Front Closure Type
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
Cuff Style
Snap
Moisture-Wicking
Yes

Description

Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Polyester, Fabric Weight 5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Long, Sleeve Length 34 3/4 in, Size M, Minimum Neck Size 14 5/8 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Size-Body Type Regular, Application Construction, Manufacturing, Transportation, Waste Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.