Zoro Homepage

Men's Long Sleeve Shirt, Polyester, Button, No Pocket(s), White, XL

  • Mfr # SS16WH LN XL

  • Zoro # G4347086


product price: $25.49
/ea

Key Features

Size
XL
Color
White
Material
Polyester
Fabric Weight
5 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS16WH LN XL
Zoro #
G4347086
UPC #
883248297773
Country of Origin
Honduras

Dimensions

Size
XL
Sleeve Length
37 1/4 in
Neck Size
16-1/2 to 17-1/2 in
Fits Chest Size
44 1/2 in to 48 in
Minimum Chest Size
46 1/2 in
Maximum Chest Size
50 in
Size-Body Type
Tall
Minimum Neck Size
16 5/8 in
Maximum Neck Size
17 1/2 in

Details

Item
Long Sleeve Shirt
Color
White
Material
Polyester
Fabric Weight
5 oz/sq yd
Fit
Regular Fit
Pockets
No
Features
No Pill Finish, Soft Hand, Superior Color Retention
Gender
Men's
Closure Type
Button
Style
Work Shirt
Type
Collared Work Shirt
Standards
Food Processing Requirements
Number of Outside Pockets
0
Moisture-Wicking
Yes
Cuff Style
Snap
Application
Construction, Manufacturing, Transportation, Waste Management
Collar Style
Two Piece
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
Series
SS16
Front Closure Type
Buttons

Description

Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Polyester, Fabric Weight 5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Long, Sleeve Length 37 1/4 in, Size XL, Minimum Neck Size 16 5/8 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Size-Body Type Tall, Application Construction, Manufacturing, Transportation, Waste Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.