Zoro Homepage

Men's Long Sleeve Uniform Shirt, 35% Cotton, 65% Polyester, Button Front, 2 Pocket(s), M

  • Mfr # SP10EX RG M

  • Zoro # G5460341


product price: $25.59
/ea

Key Features

Size
M
Color
Blue/Charcoal
Material
35% Cotton, 65% Polyester
Fabric Weight
4.25 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP10EX RG M
Zoro #
G5460341
UPC #
036394618989
Country of Origin
Multiple

Dimensions

Size
M
Sleeve Length
34 3/4 in
Fits Chest Size
36 1/2 in to 40 in
Neck Size
14-1/2 to 15-1/2 in
Minimum Neck Size
14 5/8 in
Maximum Neck Size
15 1/2 in
Minimum Chest Size
38 1/2 in
Maximum Chest Size
42 in
Size-Body Type
Regular

Details

Item
Long Sleeve Uniform Shirt
Color
Blue/Charcoal
Material
35% Cotton, 65% Polyester
Fabric Weight
4.25 oz
Pockets
2
Features
Separate Two Piece Yoke, Soft Hand Poplin, Soil Release, Wrinkle Resistant, Yarn Dyed Microchecks
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Type
Micro-Check
Pattern
Stripped
Application
Industrial
Moisture-Wicking
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
Front Closure Type
Buttons
Collar Style
Two Piece
Pocket Locations
Chest

Description

Workwear Shirt, Gender Men's, Style Work Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Blue/Gray, Sleeve Type Long, Sleeve Length 34 3/4 in, Size M, Minimum Neck Size 14 5/8 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.