Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Long Sleeve Uniform Shirt, 65% Polyester/35% Cotton, Button Fronts, 2 Pocket(s), 4XL

  • Mfr # SP10EX LN 4XL

  • Zoro # G1347328


product price: $27.59
/ea

Key Features

Color
Blue/Charcoal
Material
65% Polyester/35% Cotton
Fabric Weight
3.5 oz
Pockets
2
Features
TouchTex Technology With Superior Color Retention, Soil Release and Wickability; Yarn-dyed Microchecks; Two-piece, Lined, Banded Collar With Sewn-in Stays; Six Tortoise Shell Buttons With Button at Neck; Two Button-thru, Hex-style Pockets With Bartacked Pencil Stall on Left Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP10EX LN 4XL
Zoro #
G1347328
UPC #
036394618705
Country of Origin
Multiple

Dimensions

Size
4XL
Size-Body Type
Tall

Details

Item
Long Sleeve Uniform Shirt
Color
Blue/Charcoal
Material
65% Polyester/35% Cotton
Fabric Weight
3.5 oz
Pockets
2
Features
TouchTex Technology With Superior Color Retention, Soil Release and Wickability; Yarn-dyed Microchecks; Two-piece, Lined, Banded Collar With Sewn-in Stays; Six Tortoise Shell Buttons With Button at Neck; Two Button-thru, Hex-style Pockets With Bartacked Pencil Stall on Left Pocket
Gender
Men's
Closure Type
Button Fronts
Type
Collared Work Shirt

Description

Mns Ls Bl/Ch Microcheck Workshirt,4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.