Men's Long Sleeve Western Shirt, Cotton/Polyester, Snap, 2 Pocket(s), Chambray Blue, M

  • Mfr # SC14LB LN M

  • Zoro # G1342078


product price: $33.15
/ea

Key Features

Size
M
Color
Chambray Blue
Material
Cotton/Polyester
Fabric Weight
4 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC14LB LN M
Zoro #
G1342078
UPC #
036394838530
Country of Origin
Honduras

Dimensions

Size
M
Sleeve Length
35 1/2 in
Length
33 7/8 in
Maximum Neck Size
15 1/2 in
Minimum Chest Size
42 1/2 in
Size-Body Type
Tall
Minimum Neck Size
14 5/8 in
Maximum Chest Size
46 in

Details

Item
Long Sleeve Western Shirt
Color
Chambray Blue
Material
Cotton/Polyester
Fabric Weight
4 oz/sq yd
Fit
Dress Shirt Fit
Pockets
2
Features
Western Style Front/Back Yoke
Gender
Men's
Closure Type
Snap
Number of Outside Pockets
2
Style
Deluxe Western Style Shirt
Type
Collared Work Shirt
Collar Style
Two Piece
Front Closure Type
Snap
Pocket Locations
Left Chest, Right Chest
Series
SC14
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil

Description

Mens Ls Lt Blu Chambray 65/35 Shirt,M, Gender Men's, Style Deluxe Western Style Shirt, Material Cotton/Polyester, Fabric Weight 4 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 2, Fit Dress Shirt Fit, Color Light Blue, Sleeve Type Long, Sleeve Length 35 1/2 in, Size M, Minimum Neck Size 14 5/8 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 33 7/8 in, Size-Body Type Tall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.