Men's Long Sleeve Western Shirt, Cotton/Polyester, Snap, 2 Pocket(s), Chambray Blue, S

  • Mfr # SC14LB RG S

  • Zoro # G1342455


product price:  $33.15
/ea

Key Features

Size
S
Color
Chambray Blue
Material
Cotton/Polyester
Fabric Weight
4 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC14LB RG S
Zoro #
G1342455
UPC #
036394838882
Country of Origin
Honduras

Dimensions

Size
S
Sleeve Length
33 in
Length
32 I
Minimum Neck Size
13 5/8 in
Maximum Chest Size
42 in
Maximum Neck Size
14 1/2 in
Size-Body Type
Regular
Minimum Chest Size
38 1/2 in

Details

Item
Long Sleeve Western Shirt
Color
Chambray Blue
Material
Cotton/Polyester
Fabric Weight
4 oz/sq yd
Fit
Dress Shirt Fit
Pockets
2
Features
Western Style Front/Back Yoke
Gender
Men's
Closure Type
Snap
Style
Deluxe Western Style Shirt
Type
Collared Work Shirt
Number of Outside Pockets
2
Pocket Locations
Left Chest, Right Chest
Collar Style
Two Piece
Series
SC14
Front Closure Type
Snap
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil

Description

Mens Ls Lt Blu Chambray 65/35 Shirt,S, Gender Men's, Style Deluxe Western Style Shirt, Material Cotton/Polyester, Fabric Weight 4 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 2, Fit Dress Shirt Fit, Color Light Blue, Sleeve Type Long, Sleeve Length 33 in, Size S, Minimum Neck Size 13 5/8 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 32 I, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.