
Men's Long Sleeve Work Shirt, 65% Polyester / 35% Cotton, Button Front, Blue, L
Mfr # SB12BS LN L
Zoro # G1341089
product price: $23.49
/eaKey Features
Color
Blue
Material
65% Polyester / 35% Cotton
Gender
Men's
Closure Type
Button Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB12BS LN L
Zoro #
G1341089
UPC #
036394529728
Country of Origin
Multiple
Dimensions
Size
L
Size-Body Type
Tall
Details
Item
Long Sleeve Work Shirt
Color
Blue
Material
65% Polyester / 35% Cotton
Gender
Men's
Closure Type
Button Front
Description
Mns Ls Md Bl/Nv Stripe Workshirt,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.