Shop RED KAP
See all product information
Create Account
Men's Long Sleeve Work Shirt, Cotton, Button Fronts, 2 Pocket(s), Dark Navy, XL
- Mfr # SC30DN RG XL
- Zoro # G1343426
product price:Â
$
28.99
/ea
Key Features
Size
XL
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Classic Fit
Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC30DN RG XL
- Zoro #
- G1343426
- UPC #
- 036394615810
- Country of Origin
- Multiple
- Item
- Long Sleeve Work Shirt
- Color
- Dark Navy
- Material
- Cotton
- Fabric Weight
- 6 oz/sq yd
- Fit
- Classic Fit
- Pockets
- 2
- Features
- (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant
- Gender
- Men's
- Closure Type
- Button Fronts
- Type
- Collared Work Shirt
- Number of Outside Pockets
- 2
- Style
- Work Shirt
- Pocket Locations
- Left Pocket, Right Pocket
- Collar Style
- Two Piece
- Series
- SC30
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry: Light Soil
- Front Closure Type
- Buttons
- Shell Material
- Cotton
- Wire Color
- Dark Navy
- Container Type
- Work Shirt
- Sensor Body Style
- Work Shirt
- Traction Material
- Cotton
Dimensions
- Size
- XL
- Sleeve Length
- 34 1/2 in
- Length
- 32 5/8 in
- Size-Body Type
- Regular
- Minimum Neck Size
- 16 5/8 in
- Maximum Neck Size
- 17 1/2 in
- Minimum Chest Size
- 46 1/2 in
- Maximum Chest Size
- 50 in
- Fits Chest Size
- (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Mns Ls Dark Navy Cotton Workshirt,XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Dark Navy, Sleeve Type Long, Sleeve Length 34 1/2 in, Size XL, Minimum Neck Size 16 5/8 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.