Men's Long Sleeve Work Shirt, Cotton, Button Fronts, 2 Pocket(s), Green, 3XL

  • Mfr # SC30SG RG 3XL

  • Zoro # G1344476


product price:  $29.49
/ea

Key Features

Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Classic Fit
Pockets
2
Features
(7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC30SG RG 3XL
Zoro #
G1344476
UPC #
036394617203
Country of Origin
Multiple

Dimensions

Size
3XL
Sleeve Length
35 in
Length
33 1/8 in
Size-Body Type
Regular
Maximum Chest Size
56 in
Minimum Chest Size
53 1/2 in
Maximum Neck Size
19 1/2 in
Minimum Neck Size
18 5/8 in

Details

Item
Long Sleeve Work Shirt
Color
Green
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Classic Fit
Pockets
2
Features
(7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant
Gender
Men's
Closure Type
Button Fronts
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Pocket Locations
Left Pocket, Right Pocket
Number of Outside Pockets
2
Collar Style
Two Piece
Style
Work Shirt
Front Closure Type
Buttons
Series
SC30
Type
Collared Work Shirt

Description

Mns Ls Spruce Grn Dp Cotton,3XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Green, Sleeve Type Long, Sleeve Length 35 in, Size 3XL, Minimum Neck Size 18 5/8 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 33 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.