
Men's Long Sleeve Work Shirt, Cotton, Button Fronts, 2 Pocket(s), Navy, 4XL
Mfr # SC30NV LN 4XL
Zoro # G1342428
product price: $31.15
/eaKey Features
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Classic Fit
Pockets
2
Features
(7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC30NV LN 4XL
Zoro #
G1342428
UPC #
036394534548
Country of Origin
Multiple
Dimensions
Size
4XL
Sleeve Length
36 in
Length
34 3/4 in
Maximum Chest Size
59 in
Maximum Neck Size
20 1/2 in
Size-Body Type
Tall
Minimum Neck Size
19 5/8 in
Minimum Chest Size
56 1/2 in
Description
Mns Ls Navy Dp Cotton Workshirt,4XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Navy, Sleeve Type Long, Sleeve Length 36 in, Size 4XL, Minimum Neck Size 19 5/8 in, Maximum Neck Size 20 1/2 in, Maximum Chest Size 59 in, Minimum Chest Size 56 1/2 in, Length 34 3/4 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.