Men's Long Sleeve Work Shirt, Cotton, Button Fronts, 2 Pocket(s), Postman Blue, 2XL

  • Mfr # SC30PB LN XXL

  • Zoro # G1344345


product price: $31.15
/ea

Key Features

Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Classic Fit
Pockets
2
Features
(7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC30PB LN XXL
Zoro #
G1344345
UPC #
036394841035
Country of Origin
Multiple

Dimensions

Size
2XL
Sleeve Length
36 in
Length
34 1/4 in
Maximum Chest Size
53 in
Maximum Neck Size
18 1/2 in
Size-Body Type
Tall
Minimum Chest Size
50 1/2 in
Minimum Neck Size
17 5/8 in

Details

Item
Long Sleeve Work Shirt
Color
Postman Blue
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Classic Fit
Pockets
2
Features
(7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant
Gender
Men's
Closure Type
Button Fronts
Collar Style
Two Piece
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Number of Outside Pockets
2
Style
Work Shirt
Front Closure Type
Buttons
Series
SC30
Pocket Locations
Left Pocket, Right Pocket
Type
Collared Work Shirt

Description

Mns Ls Post Blue Dp Cotton,2XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Postman Blue, Sleeve Type Long, Sleeve Length 36 in, Size 2XL, Minimum Neck Size 17 5/8 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 34 1/4 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products