Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Long Sleeve Work Shirt, Cotton, Button Fronts, 2 Pocket(s), Postman Blue, 4XL

  • Mfr # SC30PB LN 4XL

  • Zoro # G1344309


product price: $31.15
/ea

Key Features

Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Classic Fit
Pockets
2
Features
(7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC30PB LN 4XL
Zoro #
G1344309
UPC #
036394841059
Country of Origin
Multiple

Dimensions

Size
4XL
Sleeve Length
36 in
Length
34 3/4 in
Maximum Chest Size
59 in
Maximum Neck Size
20 1/2 in
Minimum Neck Size
19 5/8 in
Size-Body Type
Tall
Minimum Chest Size
56 1/2 in

Details

Item
Long Sleeve Work Shirt
Color
Postman Blue
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Classic Fit
Pockets
2
Features
(7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant
Gender
Men's
Closure Type
Button Fronts
Pocket Locations
Left Pocket, Right Pocket
Series
SC30
Front Closure Type
Buttons
Number of Outside Pockets
2
Style
Work Shirt
Collar Style
Two Piece
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Type
Collared Work Shirt

Description

Mns Ls Post Blue Dp Cotton,4XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Postman Blue, Sleeve Type Long, Sleeve Length 36 in, Size 4XL, Minimum Neck Size 19 5/8 in, Maximum Neck Size 20 1/2 in, Maximum Chest Size 59 in, Minimum Chest Size 56 1/2 in, Length 34 3/4 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.