Zoro Homepage

Men's Long Sleeve Work Shirt, Cotton, Button Fronts, 2 Pocket(s), Postman Blue, S

  • Mfr # SC30PB RG S

  • Zoro # G1344397


product price: $31.29
/ea

Key Features

Size
S
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Classic Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC30PB RG S
Zoro #
G1344397
UPC #
036394841349
Country of Origin
Multiple

Dimensions

Size
S
Sleeve Length
33 in
Length
31 3/4 in
Maximum Neck Size
14 1/2 in
Minimum Chest Size
34 1/2 in
Maximum Chest Size
38 in
Size-Body Type
Regular
Minimum Neck Size
13 5/8 in

Details

Item
Long Sleeve Work Shirt
Color
Postman Blue
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Classic Fit
Pockets
2
Features
(7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
2
Series
SC30
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Style
Work Shirt
Front Closure Type
Buttons
Pocket Locations
Left Pocket, Right Pocket
Collar Style
Two Piece
Type
Collared Work Shirt

Description

Mns Ls Post Blue Dp Cotton,S, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Postman Blue, Sleeve Type Long, Sleeve Length 33 in, Size S, Minimum Neck Size 13 5/8 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.