Zoro Homepage

Men's Mens Black Low Rise Workpant, 37, Black, Cotton/Polyester

  • Mfr # PT22BK 37 32

  • Zoro # G1314236


product price: $26.19
/ea

Key Features

Color
Black
Material
Cotton/Polyester
Gender
Men's
Fabric Weight
7.5 oz
Series
PT22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT22BK 37 32
Zoro #
G1314236
UPC #
763086440572
Country of Origin
Mexico

Dimensions

Size
37
Maximum Waist Size
37 in
Tag Size
37 x 32

Details

Item
Mens Black Low Rise Workpant
Color
Black
Material
Cotton/Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
7.5 oz
Series
PT22
Features
Minimum Ironing, Stain Resistant, Touchtex Technology, Wrinkle Resistant
Pockets
4
Garment Style
Work Pant
Style
Work Pants
Number of Outside Pockets
4
Waist Closure
Hook-and-Loop
Leg Fit
Straight Leg
Fit
Modern Fit
Fly Closure Type
Zipper
Ankle Type
Open
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Home Wash, Industrial Wash, Light Soil

Description

Mens Black Low Rise Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Modern Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 37 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Industrial Wash, Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.