Zoro Homepage

Men's Mens Black Low Rise Workpant, 40, Black, Cotton/Polyester

  • Mfr # PT22BK 40 32

  • Zoro # G1314297


product price: $26.19
/ea

Key Features

Color
Black
Material
Cotton/Polyester
Gender
Men's
Fabric Weight
7.5 oz
Series
PT22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT22BK 40 32
Zoro #
G1314297
UPC #
763086440817
Country of Origin
Mexico

Dimensions

Size
40
Maximum Waist Size
40 in
Tag Size
40 x 32

Details

Item
Mens Black Low Rise Workpant
Color
Black
Material
Cotton/Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
7.5 oz
Series
PT22
Pockets
4
Features
Minimum Ironing, Stain Resistant, Touchtex Technology, Wrinkle Resistant
Number of Outside Pockets
4
Garment Style
Work Pant
Ankle Type
Open
Leg Fit
Straight Leg
Waist Closure
Hook-and-Loop
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Home Wash, Industrial Wash, Light Soil
Fly Closure Type
Zipper
Fit
Modern Fit

Description

Mens Black Low Rise Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Modern Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 40 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Industrial Wash, Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.