Men's Mens Dungaree Jean, 28 in, Stonewash, Cotton
Mfr # PD80SW 28 32
Zoro # G4346063
product price:Â $34.29
/eaKey Features
Material
Cotton
Gender
Men's
Fabric Weight
13.75 oz
Fits Waist Size
28 in
Series
PD80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PD80SW 28 32
Zoro #
G4346063
UPC #
883248780282
Country of Origin
Mexico
Dimensions
Size
28 in
Fits Waist Size
28 in
Tag Size
28 x 32
Maximum Waist Size
28 in
Description
Loose Fit Dungaree Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Dungaree Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 32 in, Maximum Waist Size 28 in, Size 28x32, Ankle Type Open, Application Carpentry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.