Men's Mens Dungaree Jean, 28 in, Stonewash, Cotton

  • Mfr # PD80SW 28 34

  • Zoro # G4346072


product price:  $34.29
/ea

Key Features

Material
Cotton
Gender
Men's
Fabric Weight
13.75 oz
Fits Waist Size
28 in
Series
PD80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD80SW 28 34
Zoro #
G4346072
UPC #
883248780305
Country of Origin
Mexico

Dimensions

Size
28 in
Fits Waist Size
28 in
Maximum Waist Size
28 in
Tag Size
28 x 34

Details

Item
Mens Dungaree Jean
Color
Stonewash
Material
Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
13.75 oz
Series
PD80
Number of Outside Pockets
5
Lining Material
Unlined
Closure Type
Zipper/Button
Garment Style
Denim
Pockets
5
Application
Carpentry
Fit
Loose Fit
Jean Wash
Stone
Fly Closure Type
Zipper
Leg Fit
Straight Leg
Includes Hammer Loop
Yes
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Features
Bartacks at Stress Points, Decorative Stitching on Back Pockets, Leatherette Patch With Logo, Triple-Needle Felled Outseam, Seatseam, and Felled Riser Seam
Waist Closure
Buttons
Ankle Type
Open

Description

Loose Fit Dungaree Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Dungaree Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 34 in, Maximum Waist Size 28 in, Size 28x34, Ankle Type Open, Application Carpentry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.