Men's Mens Dungaree Jean, 34 in, Stonewash, Cotton

  • Mfr # PD80SW 34 34

  • Zoro # G4346115


product price:  $34.29
/ea

Key Features

Material
Cotton
Gender
Men's
Fabric Weight
13.75 oz
Fits Waist Size
34 in
Series
PD80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD80SW 34 34
Zoro #
G4346115
UPC #
883248780954
Country of Origin
Mexico

Dimensions

Size
34 in
Fits Waist Size
34 in
Tag Size
34 x 34
Maximum Waist Size
34 in

Details

Item
Mens Dungaree Jean
Color
Stonewash
Material
Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
13.75 oz
Series
PD80
Number of Outside Pockets
5
Lining Material
Unlined
Closure Type
Zipper/Button
Pockets
5
Garment Style
Denim
Leg Fit
Straight Leg
Includes Hammer Loop
Yes
Jean Wash
Stone
Waist Closure
Buttons
Fit
Loose Fit
Cleaning and Care Instructions
Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Application
Carpentry
Insulated for Cold Conditions
No
Features
Bartacks at Stress Points, Decorative Stitching on Back Pockets, Leatherette Patch With Logo, Triple-Needle Felled Outseam, Seatseam, and Felled Riser Seam
Ankle Type
Open
Fly Closure Type
Zipper

Description

Loose Fit Dungaree Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Dungaree Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 34 in, Maximum Waist Size 34 in, Size 34x34, Ankle Type Open, Application Carpentry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.