Men's Mens Dungaree Jean, 44 in, Indigo, Cotton

  • Mfr # PD80PW 44 32

  • Zoro # G1303961


product price:  $35.99
/ea

Key Features

Material
Cotton
Gender
Men's
Fabric Weight
13.75 oz
Series
PD80
Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD80PW 44 32
Zoro #
G1303961
UPC #
763303128214
Country of Origin
Mexico

Dimensions

Size
44 in
Maximum Waist Size
44 in
Tag Size
44 x 32

Details

Item
Mens Dungaree Jean
Color
Indigo
Material
Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
13.75 oz
Series
PD80
Pockets
5
Application
Carpentry
Closure Type
Zipper/Button
Features
Decorative Stitching, Leatherette Patch With Logo, Triple Felled Outseam and Seatseam, Two Needle Contrast Stitch Styling, Two Oversized Patch Hip Pockets
Number of Outside Pockets
5
Style
Dungaree Jeans
Garment Style
Denim
Jean Wash
Stone
Insulated for Cold Conditions
No
Fit
Loose Fit
Ankle Type
Open
Includes Hammer Loop
Yes
Leg Fit
Straight Leg
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Fly Closure Type
Zipper
Waist Closure
Buttons

Description

Mens Dungaree Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Dungaree Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Indigo, Inseam 32 in, Maximum Waist Size 44 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.