Men's Mens Gray Ls Dress Shirt 60/40, Cotton/Polyester, Button Fronts, 1 Pocket(s), Gray, 2XL
- Mfr # SR70GY 18 34
- Zoro # G1367007
product price:Â
$
28.49
/ea
Key Features
Size
2XL
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR70GY 18 34
- Zoro #
- G1367007
- UPC #
- 883248022375
- Country of Origin
- Honduras
- Item
- Mens Gray Ls Dress Shirt 60/40
- Color
- Gray
- Material
- Cotton/Polyester
- Fabric Weight
- 4.25 oz/sq yd
- Fit
- Dress Shirt Fit
- Pockets
- 1
- Features
- Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
- Gender
- Men's
- Closure Type
- Button Fronts
- Style
- Dress
- Number of Outside Pockets
- 1
- Type
- Collared Work Shirt
- Pocket Locations
- Left Chest
- Front Closure Type
- Buttons
- Series
- SR70
- Collar Style
- Two Piece
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry: Light Soil
- Pattern
- Solid
- Shell Material
- Cotton/Polyester
- Wire Color
- Gray
- Container Type
- Dress
- Sensor Body Style
- Dress
- Traction Material
- Cotton/Polyester
Dimensions
- Size
- 2XL
- Sleeve Length
- 34 in
- Length
- 34 7/8 in
- Maximum Neck Size
- 18 in
- Size-Body Type
- Regular
- Maximum Chest Size
- 50 in
- Minimum Chest Size
- 48 1/2 in
- Fits Chest Size
- Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Mens Gray Ls Dress Shirt 60/40, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 34 in, Size 2XL, Maximum Neck Size 18 in, Maximum Chest Size 50 in, Minimum Chest Size 48 1/2 in, Length 34 7/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.