Men's Mens Gray Ls Dress Shirt 60/40, Cotton/Polyester, Button Fronts, 1 Pocket(s), Gray, 4XL
- Mfr # SR70GY 20534
- Zoro # G1367969
product price:Â
$
28.49
/ea
Key Features
Size
4XL
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR70GY 20534
- Zoro #
- G1367969
- UPC #
- 883248022634
- Country of Origin
- Honduras
- Item
- Mens Gray Ls Dress Shirt 60/40
- Color
- Gray
- Material
- Cotton/Polyester
- Fabric Weight
- 4.25 oz/sq yd
- Fit
- Dress Shirt Fit
- Pockets
- 1
- Features
- Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
- Gender
- Men's
- Closure Type
- Button Fronts
- Type
- Collared Work Shirt
- Style
- Dress
- Number of Outside Pockets
- 1
- Series
- SR70
- Collar Style
- Two Piece
- Pocket Locations
- Left Chest
- Front Closure Type
- Buttons
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry: Light Soil
- Pattern
- Solid
- Shell Material
- Cotton/Polyester
- Wire Color
- Gray
- Container Type
- Dress
- Sensor Body Style
- Dress
Dimensions
- Size
- 4XL
- Sleeve Length
- 34 in
- Length
- 35 3/4 in
- Maximum Neck Size
- 20 1/2 in
- Minimum Chest Size
- 58 1/2 in
- Size-Body Type
- Regular
- Maximum Chest Size
- 60 in
- Fits Chest Size
- Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
Mens Gray Ls Dress Shirt 60/40, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 34 in, Size 4XL, Maximum Neck Size 20 1/2 in, Maximum Chest Size 60 in, Minimum Chest Size 58 1/2 in, Length 35 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.