Men's Mens Gray Ls Dress Shirt 60/40, Cotton/Polyester, Button Fronts, 1 Pocket(s), Gray, L

  • Mfr # SR70GY 16532

  • Zoro # G1366727


product price:  $28.49
/ea

Key Features

Size
L
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR70GY 16532
Zoro #
G1366727
UPC #
883248022160
Country of Origin
Honduras

Dimensions

Size
L
Sleeve Length
32 in
Length
32 3/4 in
Minimum Chest Size
42 1/2 in
Size-Body Type
Regular
Maximum Neck Size
16 1/2 in
Maximum Chest Size
44 in

Details

Item
Mens Gray Ls Dress Shirt 60/40
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
1
Style
Dress
Type
Long
Collar Style
Two Piece
Series
SR70
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Pocket Locations
Left Chest
Front Closure Type
Buttons
Pattern
Solid

Description

Mens Gray Ls Dress Shirt 60/40, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 32 in, Size L, Maximum Neck Size 16 1/2 in, Maximum Chest Size 44 in, Minimum Chest Size 42 1/2 in, Length 32 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.