Shop RED KAP
See all product information
Create Account
Men's Mens Gray Ss Dress Shirt 60/40, Cotton/Polyester, Button Fronts, 1 Pocket(s), Gray, 3XL
- Mfr # SR60GY SS 19
- Zoro # G1364216
product price:Â
$
25.19
/ea
Key Features
Size
3XL
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR60GY SS 19
- Zoro #
- G1364216
- UPC #
- 883248292587
- Country of Origin
- Honduras
Dimensions
- Size
- 3XL
- Sleeve Length
- 11 7/8 in
- Length
- 35 1/8 in
- Minimum Chest Size
- 52 1/2 in
- Size-Body Type
- Regular
- Maximum Chest Size
- 54 in
- Maximum Neck Size
- 19 in
- Fits Chest Size
- Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
Mens Gray Ss Dress Shirt 60/40, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Short, Sleeve Length 11 7/8 in, Size 3XL, Maximum Neck Size 19 in, Maximum Chest Size 54 in, Minimum Chest Size 52 1/2 in, Length 35 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.