Men's Mens Gray Ss Dress Shirt 60/40, Cotton/Polyester, Button Fronts, 1 Pocket(s), Gray, S

  • Mfr # SR60GY SS 145

  • Zoro # G1364161


product price:  $25.19
/ea

Key Features

Size
S
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR60GY SS 145
Zoro #
G1364161
UPC #
883248292495
Country of Origin
Honduras

Dimensions

Size
S
Sleeve Length
10 3/4 in
Length
32 in
Maximum Neck Size
14 1/2 in
Size-Body Type
Regular
Minimum Chest Size
34 1/2 in
Maximum Chest Size
36 in

Details

Item
Mens Gray Ss Dress Shirt 60/40
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Gender
Men's
Closure Type
Button Fronts
Type
Short
Style
Dress
Number of Outside Pockets
1
Front Closure Type
Buttons
Collar Style
Two Piece
Pattern
Solid
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Pocket Locations
Left Chest
Series
SR60

Description

Mens Gray Ss Dress Shirt 60/40, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Short, Sleeve Length 10 3/4 in, Size S, Maximum Neck Size 14 1/2 in, Maximum Chest Size 36 in, Minimum Chest Size 34 1/2 in, Length 32 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.