Men's Mens Ls Twill 65/35 Work Shirt-Bk, XL, Cotton/Polyester, Button Fronts, 2 Pocket(s), Black, XL

  • Mfr # ST52BK RG XL

  • Zoro # G1371627


product price:  $30.69
/ea

Key Features

Size
XL
Color
Black
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST52BK RG XL
Zoro #
G1371627
UPC #
883248492918
Country of Origin
Honduras

Dimensions

Size
XL
Sleeve Length
34 1/2 in
Length
32 in
Minimum Chest Size
46 1/2 in
Maximum Chest Size
50 in
Minimum Neck Size
16 5/8 in
Size-Body Type
Regular
Maximum Neck Size
17 1/2 in

Details

Item
Mens Ls Twill 65/35 Work Shirt-Bk,XL
Color
Black
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Touchtex(TM) Technology With Superior Color Retention
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
2
Type
Collared Work Shirt
Style
Work Shirt
Front Closure Type
Buttons
Series
ST52
Reinforced Locations
Chest Pocket
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Collar Style
Lined
Pocket Locations
Left Chest, Right Chest

Description

Mens Ls Twill 65/35 Work Shirt-Bk,XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Long, Sleeve Length 34 1/2 in, Size XL, Minimum Neck Size 16 5/8 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products