Men's Mens Ls Twill 65/35 Work Shirt-Ch, 4XL, Cotton/Polyester, Button Fronts, 2 Pocket(s), Charcoal

  • Mfr # ST52CH RG 4XL

  • Zoro # G1370218


product price:  $30.69
/ea

Key Features

Size
4XL
Color
Charcoal
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST52CH RG 4XL
Zoro #
G1370218
UPC #
883248525814
Country of Origin
Honduras

Dimensions

Size
4XL
Sleeve Length
35 in
Length
32 3/4 in
Minimum Chest Size
56 1/2 in
Minimum Neck Size
19 5/8 in
Maximum Chest Size
59 in
Maximum Neck Size
20 1/2 in
Size-Body Type
Regular

Details

Item
Mens Ls Twill 65/35 Work Shirt-Ch,4XL
Color
Charcoal
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Touchtex(TM) Technology With Superior Color Retention
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
2
Type
Collared Work Shirt
Style
Work Shirt
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Pocket Locations
Left Chest, Right Chest
Reinforced Locations
Chest Pocket
Series
ST52
Collar Style
Lined
Front Closure Type
Buttons

Description

Mens Ls Twill 65/35 Work Shirt-Ch,4XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Charcoal, Sleeve Type Long, Sleeve Length 35 in, Size 4XL, Minimum Neck Size 19 5/8 in, Maximum Neck Size 20 1/2 in, Maximum Chest Size 59 in, Minimum Chest Size 56 1/2 in, Length 32 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.