Zoro Homepage

Men's Mens Lt Blu Drs Shirt 60/40 Oxf, Cotton/Polyester, Button Fronts, 1 Pocket(s), Light Blue

  • Mfr # SR60LB SS 185

  • Zoro # G1365896


product price: $25.19
/ea

Key Features

Size
2XL
Color
Light Blue
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR60LB SS 185
Zoro #
G1365896
UPC #
036394239146
Country of Origin
Multiple

Dimensions

Size
2XL
Sleeve Length
11 3/4 in
Length
34 7/8 in
Maximum Neck Size
18 1/2 in
Minimum Chest Size
50 1/2 in
Maximum Chest Size
52 in
Size-Body Type
Regular

Details

Item
Mens Lt Blu Drs Shirt 60/40 Oxf
Color
Light Blue
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Gender
Men's
Closure Type
Button Fronts
Style
Dress
Type
Short
Number of Outside Pockets
1
Front Closure Type
Buttons
Pocket Locations
Left Chest
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Pattern
Solid
Collar Style
Two Piece
Series
SR60

Description

Mens Lt Blu Drs Shirt 60/40 Oxf, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Light Blue, Sleeve Type Short, Sleeve Length 11 3/4 in, Size 2XL, Maximum Neck Size 18 1/2 in, Maximum Chest Size 52 in, Minimum Chest Size 50 1/2 in, Length 34 7/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.