Men's Men's Pleated Twill Pant, 30 in, Khaki, 64% Polyester/35% Cotton
- Mfr # PT38KH 30 30
- Zoro # G1039556
product price:Â
$
36.19
/ea
Key Features
Material
64% Polyester/35% Cotton
Gender
Men's
Size
30 in
Fabric Weight
7.5 oz
Garment Style
Work Pant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT38KH 30 30
- Zoro #
- G1039556
- UPC #
- 883248612835
- Country of Origin
- Mexico
Dimensions
- Size
- 30 in
Details
- Item
- Men's Pleated Twill Pant
- Color
- Khaki
- Material
- 64% Polyester/35% Cotton
- Gender
- Men's
- Inseam
- 30 in
- Fabric Weight
- 7.5 oz
- Garment Style
- Work Pant
Description
Mens Khaki Pleated Twill Pant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.