
Men's Men's Pleated Twill Pant, 31 in, Navy, 64% Polyester/35% Cotton
Mfr # PT38NV 31 32
Zoro # G1041315
product price:Â $36.69
/eaKey Features
Material
64% Polyester/35% Cotton
Gender
Men's
Size
31 in
Fabric Weight
7.5 oz
Garment Style
Work Pant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT38NV 31 32
Zoro #
G1041315
UPC #
036394177530
Country of Origin
Mexico
Dimensions
Size
31 in
Details
Item
Men's Pleated Twill Pant
Color
Navy
Material
64% Polyester/35% Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
7.5 oz
Garment Style
Work Pant
Description
Mens Navy Pleated Twill Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.