
Men's Men's Pleated Twill Pant, 32 in, Black, 64% Polyester/35% Cotton
Mfr # PT38BK 32 34
Zoro # G1040350
product price:Â $36.49
/eaKey Features
Material
64% Polyester/35% Cotton
Gender
Men's
Size
32 in
Fabric Weight
7.5 oz
Garment Style
Work Pant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT38BK 32 34
Zoro #
G1040350
UPC #
036394161140
Country of Origin
Mexico
Dimensions
Size
32 in
Details
Item
Men's Pleated Twill Pant
Color
Black
Material
64% Polyester/35% Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
7.5 oz
Garment Style
Work Pant
Description
Mens Black Pleated Twill Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.