Men's Men's Pleated Twill Pant, 52 in, Navy, 64% Polyester/35% Cotton

  • Mfr # PT38NV 52 34

  • Zoro # G1041717


product price:  $43.35
/ea

Key Features

Color
Navy
Material
64% Polyester/35% Cotton
Gender
Men's
Size
52 in
Fabric Weight
7.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT38NV 52 34
Zoro #
G1041717
UPC #
036394178681
Country of Origin
Mexico

Dimensions

Size
52 in

Details

Item
Men's Pleated Twill Pant
Color
Navy
Material
64% Polyester/35% Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
7.5 oz
Garment Style
Work Pant

Description

Mens Navy Pleated Twill Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.