
Men's Mens Relaxed Fit Stonewash Jean, 42 in, Stonewash, Cotton
Mfr # PD60SW 42 30
Zoro # G1305678
product price:Â $31.79
/eaKey Features
Color
Stonewash
Material
Cotton
Gender
Men's
Fabric Weight
13.75 oz
Series
PD60
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PD60SW 42 30
Zoro #
G1305678
UPC #
883248777350
Country of Origin
Mexico
Dimensions
Size
42 in
Maximum Waist Size
42 in
Tag Size
42 x 30
Details
Item
Mens Relaxed Fit Stonewash Jean
Color
Stonewash
Material
Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
13.75 oz
Series
PD60
Closure Type
Button
Features
Antique Brass Rivets, Decorative Stitching on Back Pockets, Deep Front Pockets, Durashield(R) Finish on Black, Felled Outseam, Seatseam, and Riser Seam, Leatherette Patch With Logo
Pockets
5
Number of Outside Pockets
5
Garment Style
Denim
Style
Denim Jeans
Leg Fit
Straight Leg
Fit
Relaxed Fit
Waist Closure
Buttons
Ankle Type
Open
Jean Wash
Stone
Cleaning and Care Instructions
Home Wash
Fly Closure Type
Zipper
Insulated for Cold Conditions
No
Description
Mens Relaxed Fit Stonewash Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Denim Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Stonewash, Inseam 30 in, Maximum Waist Size 42 in, Ankle Type Open, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.