Men's Mens Relaxed Fit Stonewash Jean, 42 in, Stonewash, Cotton

  • Mfr # PD60SW 42 34

  • Zoro # G1305696


product price:  $31.79
/ea

Key Features

Color
Stonewash
Material
Cotton
Gender
Men's
Fabric Weight
13.75 oz
Series
PD60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD60SW 42 34
Zoro #
G1305696
UPC #
883248777398
Country of Origin
Mexico

Dimensions

Size
42 in
Tag Size
42 x 34
Maximum Waist Size
42 in

Details

Item
Mens Relaxed Fit Stonewash Jean
Color
Stonewash
Material
Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
13.75 oz
Series
PD60
Closure Type
Button
Features
Antique Brass Rivets, Decorative Stitching on Back Pockets, Deep Front Pockets, Durashield(R) Finish on Black, Felled Outseam, Seatseam, and Riser Seam, Leatherette Patch With Logo
Pockets
5
Garment Style
Denim
Style
Denim Jeans
Number of Outside Pockets
5
Cleaning and Care Instructions
Home Wash
Waist Closure
Buttons
Jean Wash
Stone
Fit
Relaxed Fit
Fly Closure Type
Zipper
Insulated for Cold Conditions
No
Leg Fit
Straight Leg
Ankle Type
Open

Description

Mens Relaxed Fit Stonewash Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Denim Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Stonewash, Inseam 34 in, Maximum Waist Size 42 in, Ankle Type Open, Cleaning and Care Instructions Home Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.