Men's Mens Relaxed Fit Stonewash Jean, 44 in, Stonewash, Cotton

  • Mfr # PD60SW 44 30

  • Zoro # G1305705


product price:  $31.79
/ea

Key Features

Color
Stonewash
Material
Cotton
Gender
Men's
Fabric Weight
13.75 oz
Series
PD60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD60SW 44 30
Zoro #
G1305705
UPC #
883248777497
Country of Origin
Mexico

Dimensions

Size
44 in
Maximum Waist Size
44 in
Tag Size
44 x 30

Details

Item
Mens Relaxed Fit Stonewash Jean
Color
Stonewash
Material
Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
13.75 oz
Series
PD60
Features
Antique Brass Rivets, Decorative Stitching on Back Pockets, Deep Front Pockets, Durashield(R) Finish on Black, Felled Outseam, Seatseam, and Riser Seam, Leatherette Patch With Logo
Closure Type
Button
Pockets
5
Garment Style
Denim
Number of Outside Pockets
5
Style
Denim Jeans
Fit
Relaxed Fit
Insulated for Cold Conditions
No
Jean Wash
Stone
Cleaning and Care Instructions
Home Wash
Ankle Type
Open
Leg Fit
Straight Leg
Waist Closure
Buttons
Fly Closure Type
Zipper

Description

Mens Relaxed Fit Stonewash Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Denim Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Stonewash, Inseam 30 in, Maximum Waist Size 44 in, Ankle Type Open, Cleaning and Care Instructions Home Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.