Zoro Homepage

Men's Mens Side Elastic Pant, 40, Black, Cotton/Polyester

  • Mfr # PT60BK 40 30

  • Zoro # G1321181


product price: $29.99
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
40
Fabric Weight
7.5 oz
Series
PT60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT60BK 40 30
Zoro #
G1321181
UPC #
763086482961
Country of Origin
Multiple

Dimensions

Size
40
Tag Size
40 x 30
Maximum Waist Size
40 in

Details

Item
Mens Side Elastic Pant
Color
Black
Material
Cotton/Polyester
Gender
Men's
Inseam
30 in
Fabric Weight
7.5 oz
Series
PT60
Closure Type
Zipper/Button
Pockets
4
Features
Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant
Garment Style
Pants
Number of Outside Pockets
4
Style
Work Pants
Insulated for Cold Conditions
No
Leg Fit
Straight Leg
Waist Closure
Buttons
Fly Closure Type
Zipper
Ankle Type
Open
Fit
Easy Fit
Cleaning and Care Instructions
Industrial Wash

Description

Mens Black Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 40 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.