Men's Mens Ss Lt Blue Work Shirt No Pkts, 3XL, Cotton/Polyester, Snap, 0 Pocket(s), Light Blue, 3XL

  • Mfr # SP26LB SS 3XL

  • Zoro # G1355910


product price:  $18.29
/ea

Key Features

Size
3XL
Color
Light Blue
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Classic Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP26LB SS 3XL
Zoro #
G1355910
UPC #
883248288399
Country of Origin
Honduras

Dimensions

Size
3XL
Sleeve Length
11 1/2 in
Length
33 1/8 in
Minimum Neck Size
18 5/8 in
Minimum Chest Size
53 1/2 in
Maximum Chest Size
56 in
Maximum Neck Size
19 1/2 in
Size-Body Type
Regular

Details

Item
Mens Ss Lt Blue Work Shirt No Pkts,3XL
Color
Light Blue
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Classic Fit
Pockets
0
Features
Durable Press, Soil Release, Superior Color Retention, Wickability
Gender
Men's
Closure Type
Snap
Style
Work Shirt
Number of Outside Pockets
0
Type
Collared Work Shirt
Application
Food Processing
Series
SP26
Collar Style
Two Piece
Front Closure Type
Snap
Moisture-Wicking
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil

Description

Mens Ss Lt Blue Work Shirt No Pkts,3XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color Light Blue, Sleeve Type Short, Sleeve Length 11 1/2 in, Size 3XL, Minimum Neck Size 18 5/8 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 33 1/8 in, Size-Body Type Regular, Application Food Processing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.