Men's Mens Ss Lt Blue Work Shirt No Pkts, 4XL, Cotton/Polyester, Snap, 0 Pocket(s), Light Blue, 4XL
- Mfr # SP26LB SS 4XL
- Zoro # G1355929
product price:Â
$
18.29
/ea
Key Features
Size
4XL
Color
Light Blue
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Classic Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP26LB SS 4XL
- Zoro #
- G1355929
- UPC #
- 883248288405
- Country of Origin
- Honduras
Dimensions
- Size
- 4XL
- Sleeve Length
- 11 1/2 in
- Length
- 33 3/8 in
- Minimum Chest Size
- 56 1/2 in
- Size-Body Type
- Regular
- Maximum Neck Size
- 20 1/2 in
- Maximum Chest Size
- 59 in
- Minimum Neck Size
- 19 5/8 in
- Fits Chest Size
- Durable Press, Soil Release, Superior Color Retention, Wickability
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
Mens Ss Lt Blue Work Shirt No Pkts,4XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color Light Blue, Sleeve Type Short, Sleeve Length 11 1/2 in, Size 4XL, Minimum Neck Size 19 5/8 in, Maximum Neck Size 20 1/2 in, Maximum Chest Size 59 in, Minimum Chest Size 56 1/2 in, Length 33 3/8 in, Size-Body Type Regular, Application Food Processing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.