Men's Mens Ss Lt Gray Work Shirt No Pkts, S, Cotton/Polyester, Snap, 0 Pocket(s), Gray, S

  • Mfr # SP26LA SS S

  • Zoro # G3150220


product price:  $18.29
/ea

Key Features

Size
S
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Classic Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP26LA SS S
Zoro #
G3150220
UPC #
883248287880
Country of Origin
Honduras

Dimensions

Size
S
Sleeve Length
10 in
Length
31 3/4 in
Maximum Neck Size
14 1/2 in
Maximum Chest Size
38 in
Size-Body Type
Regular
Minimum Chest Size
34 1/2 in
Minimum Neck Size
13 5/8 in

Details

Item
Mens Ss Lt Gray Work Shirt No Pkts,S
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Classic Fit
Pockets
0
Features
Durable Press, Soil Release, Superior Color Retention, Wickability
Gender
Men's
Closure Type
Snap
Type
Short
Number of Outside Pockets
0
Style
Work Shirt
Application
Food Processing
Front Closure Type
Snap
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Collar Style
Two Piece
Series
SP26
Moisture-Wicking
Yes

Description

Mens Ss Lt Gray Work Shirt No Pkts,S, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color Gray, Sleeve Type Short, Sleeve Length 10 in, Size S, Minimum Neck Size 13 5/8 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Application Food Processing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.