Shop RED KAP
See all product information
Create Account
Men's Mens Ss Lt Gray Work Shirt No Pkts, XXL, Cotton/Polyester, Snap, 0 Pocket(s), Gray, 2XL
- Mfr # SP26LA SS XXL
- Zoro # G1355901
product price:Â
$
18.29
/ea
Key Features
Size
2XL
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Classic Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP26LA SS XXL
- Zoro #
- G1355901
- UPC #
- 883248287910
- Country of Origin
- Honduras
Dimensions
- Size
- 2XL
- Sleeve Length
- 11 in
- Length
- 32 7/8 in
- Minimum Chest Size
- 50 1/2 in
- Minimum Neck Size
- 17 5/8 in
- Maximum Neck Size
- 18 1/2 in
- Maximum Chest Size
- 53 in
- Size-Body Type
- Regular
- Fits Chest Size
- Durable Press, Soil Release, Superior Color Retention, Wickability
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
Description
Mens Ss Lt Gray Work Shirt No Pkts,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color Gray, Sleeve Type Short, Sleeve Length 11 in, Size 2XL, Minimum Neck Size 17 5/8 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 32 7/8 in, Size-Body Type Regular, Application Food Processing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.