Men's Mens Ss Lt Gray Workshirt W/Evt, 4XL, Cotton/Polyester, Button Fronts, 2 Pocket(s), 4XL

  • Mfr # SP24WM SS 4XL

  • Zoro # G1357660


product price:  $47.79
/ea

Key Features

Size
4XL
Color
Light Gray with Orange Trim
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP24WM SS 4XL
Zoro #
G1357660
UPC #
883248287064
Country of Origin
Honduras

Dimensions

Size
4XL
Sleeve Length
11 1/2 in
Length
33 3/8 in
Minimum Chest Size
56 1/2 in
Minimum Neck Size
19 5/8 in
Maximum Chest Size
59 in
Size-Body Type
Regular
Maximum Neck Size
20 1/2 in

Details

Item
Mens Ss Lt Gray Workshirt W/Evt,4XL
Color
Light Gray with Orange Trim
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Down Sleeves, Enhanced Visibility Trim Across Pockets
Gender
Men's
Closure Type
Button Fronts
Type
Collared Work Shirt
Style
Work Shirt
Number of Outside Pockets
2
Front Closure Type
Buttons
Collar Style
Two Piece
Series
SP24
Pocket Locations
Left Chest
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Moisture-Wicking
Yes

Description

Mens Ss Lt Gray Workshirt W/Evt,4XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Light Gray with Orange Trim, Sleeve Type Short, Sleeve Length 11 1/2 in, Size 4XL, Minimum Neck Size 19 5/8 in, Maximum Neck Size 20 1/2 in, Maximum Chest Size 59 in, Minimum Chest Size 56 1/2 in, Length 33 3/8 in, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.